Bott

41002030.77V WORKBENCH (LINO) 2 DRAWERS 2 DOORS DARK GREY

SKU:

BOT4059420T

MPN:

41002030.77V

£869.00

Ex VAT

£1042.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Description
    Cubio storage bench. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm lino worktop.


    Features and Benefits
    • Lino Worktop
    • Fully lockable
    • 75kg UDL capacity per drawer/shelf.
    • Delivered assembled
    • Finished in durable powder coat paint in RAL 7016 anthracite grey


    Typical Applications
    A heavy duty workbench for all applications, also providing integrated storage for tools & components so that all equipment is stored safely and to hand.
    Heavy duty bench with 100% extension drawers to provide optimum storage within. Lino top is easy clean with good surface resistance to water, oils, acids & chemicals.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    ECLASS Code

    21100201

    Material

    Steel

    MFR Part No.

    41002030.77V

    Number of Cupboards

    1

    Number of Drawers

    1

    Overall Depth

    1500mm

    Overall Height

    840mm

    Overall Width

    750mm

    Type

    Storage bench

    UNSPSC Code

    24102006

    Worktop Finish

    Lino