noscriptBott 41002073.11V Cubio 6-Drawer Workbench, KW 2078 41002073.11V | Cromwell Tools

Bott

41002073.11V Cubio 6-Drawer Workbench, KW 2078

SKU:

BOT4054710Y

MPN:

41002073.11V

£1389.00

Ex VAT

£1666.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Bott Cubio workbench is a durable, stylish and functional storage system with excellent utility. The steel storage bench has a length of 2000mm, depth of 750mm and height of 840mm, and has a maximum load weight of 800kg. The bench has six spacious, fully expandable drawers and a large open section in the middle, which has a half depth base. Features 4x 150mm(H) drawers and 2x 200mm(H) drawers.


    Features and Benefits
    • Combines a spacious workspace with apt storage
    • Durable steel creation
    • Easy access and space maximisation
    • 40mm thick multiplex worktop


    Typical Applications
    • Ideal for workshop environments
    • Garages
    • Automotive
    • Offices
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue Grey

    EAN

    4025002833810

    ECLASS Code

    21100201

    Load Capacity

    800kg

    Material

    Steel

    MFR Part No.

    41002073.11V

    Number of Drawers

    6

    Overall Depth

    750mm

    Overall Height

    840mm

    Overall Width

    2000mm

    Series

    Cubio

    Type

    Storage bench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex