£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
Description
Mobile storage bench with 1 drawer - full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units.
Features and Benefits
• 1 drawer/door
• Single perfo panel lined, reinforced 350mm door
• Fully lockable
• 50kg UDL capacity per drawer
• 125mm diameter castors
• Delivered assembled
• in durable powder coat paint in RAL 7016 anthracite grey
TYpical Applications
Allows tools & components to be safely and securely stored and transported throughout the workplace. Also provides a working area on this mobile workbench
Heavy duty bench with 100% extension drawers to provide optimum storage within. Multiplex top is a tough general purpose beech laminate for all applications.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | 41002088.77V |
Number of Cupboards | 1 |
Number of Drawers | 1 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 750mm |
Type | Storage bench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |