SKU:
BOT4059422H
MPN:
41002102.77V
£989.00
Ex VAT
£1186.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Description
Cubio mobile storage bench with full cupboard/open cupboard/full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units
Features and Benefits
• Lino worktop
• 125mm diameter castors
• Delivered assembled
• Finished in durable powder coat paint in RAL 7016 anthracite grey
Typical Applications
Allows tools & components to be safely and securely stored and transported throughout the workplace. Also provides a working area on this mobile workbench.
Heavy duty bench with 100% extension drawers to provide optimum storage within. Lino top is easy clean with good surface resistance to water, oils, acids & chemicals.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | 41002102.77V |
Number of Cupboards | 1 |
Number of Drawers | 3 |
Overall Depth | 1500mm |
Overall Height | 840mm |
Overall Width | 750mm |
Type | Storage bench |
UNSPSC Code | 24102006 |
Worktop Finish | Lino |