Bott

41002105.77V MOBILE WORKBENCH (LINO) 2 DRAWERS & 2 DOORS DARK GREY

SKU:

BOT4059422K

MPN:

41002105.77V

£909.00

Ex VAT

£1090.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Description
    Cubio mobile storage bench with drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units.


    Features and Benefits
    • Lino Worktop
    • Fully lockable
    • 50kg UDL capacity per drawer
    • Delivered assembled
    • Finished in durable powder coat paint in RAL 7016 anthracite grey


    Typical Applications
    Allows tools & components to be safely and securely stored and transported throughout the workplace. Also provides a working area on this mobile workbench.
    Heavy duty bench with 100% extension drawers to provide optimum storage within. Lino top is easy clean with good surface resistance to water, oils, acids & chemicals.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    ECLASS Code

    21100201

    Material

    Steel

    MFR Part No.

    41002105.77V

    Number of Cupboards

    1

    Number of Drawers

    1

    Overall Depth

    1500mm

    Overall Height

    840mm

    Overall Width

    750mm

    Type

    Storage bench

    UNSPSC Code

    24102006

    Worktop Finish

    Powder Coated