£859.00
Ex VAT
£1030.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Description
Cubio mobile storage bench drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units.
Features and Benefits
• Lino Worktop
• Fully lockable
• 50kg UDL capacity per drawer
• 125mm diameter castors
• Delivered assembled
• 100% extension slides (75kg U.D.L.)
• Finished in durable powder coat paint in RAL 7016 anthracite grey
Typical Applications
Allows tools & components to be safely and securely stored and transported throughout the workplace. Also provides a working area on this mobile workbench
With 100% extension drawers to provide optimum storage. Lino top is easy clean with good surface resistance to water, oils, acids & chemicals.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | 41002117.77V |
Number of Drawers | 3 |
Number of Shelves | 1 |
Overall Depth | 1500mm |
Overall Height | 840mm |
Overall Width | 750mm |
Type | Storage bench |
UNSPSC Code | 24102006 |
Worktop Finish | Powder Coated |