£1259.00
Ex VAT
£1510.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Description
Cubio mobile storage bench with 3 drawers. Featuring a heavy duty, steel channel framework with integrated storage units
Features and Benefits
• Multiplex worktop
• 3 drawers
• Fully lockable
• 50kg UDL capacity per drawer
• 125mm diameter castors
• Delivered assembled.
• Finished in durable powder coat paint in RAL 7016 anthracite grey
Typical Applications
Allows tools & components to be safely and securely stored and transported throughout the workplace. Also provides a working area on this mobile workbench.
With 100% extension drawers to provide optimum storage. Multiplex top is a tough general purpose beech laminate for all applications.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | 41002130.77V |
Number of Drawers | 3 |
Number of Shelves | 1 |
Overall Depth | 2000mm |
Overall Height | 840mm |
Overall Width | 750mm |
Type | Storage bench |
UNSPSC Code | 24102006 |
Worktop Finish | Powder Coated |