£929.00
Ex VAT
£1114.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Description
Featuring a robust, steel channel pedestal leg, Bott cubio cabinet and a 40mm multiplex wood worktop.
Features and Benefits
• Drawer pedestal cabinet
• Multiplex Worktop
• Fully lockable
• 75kg UDL capacity per drawer/shelf
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
A heavy duty workbench for all applications, also providing integrated storage for tools & components so that all equipment is stored safely and to hand. With 100% extension drawers to provide optimum storage within. Multiplex top is a tough general purpose beech laminate for all applications
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | 41003237.77V |
Number of Cupboards | 0 |
Number of Drawers | 6 |
Number of Shelves | 0 |
Overall Depth | 2000mm |
Overall Height | 840mm |
Overall Width | 750mm |
Type | Pedestal Bench |
UNSPSC Code | 24102006 |
Worktop Finish | Laminate |