£769.00
Ex VAT
£922.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Description
Cubio adjustable height mobile workstand with drawers cabinet. Featuring a heavy duty, steel channel, adjustable height framework.
Features and Benefits
• Fully lockable
• 75kg UDL capacity per drawer/shelf.
• 125mm diameter castors
• Finished in durable powder coat paint in RAL 7016 anthracite grey
Typical Application
Allows tools & components to be safely and securely stored and transported throughout the workplace. Also provides a working area on this mobile workbench
Heavy duty bench with 100% extension drawers to provide optimum storage within.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | 41003529.77V |
Number of Cupboards | 1 |
Number of Drawers | 3 |
Overall Depth | 650mm |
Overall Height | 1140mm |
Overall Width | 750mm |
Type | Mobile Workstation |
UNSPSC Code | 24102006 |
Worktop Finish | Lino |