£529.00
Ex VAT
£634.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Description
Cubio framework workstand with drawer cabinet. Featuring a heavy duty steel channel, framework.
Features and Benefits
• Drawer cabinet
• Fully lockable
• 75kg UDL capacity per drawer/shelf
• Finished in durable powder coat paint in RAL 7016 anthracite grey
Typical Applications
A heavy duty workbench for all applications, also providing integrated storage for tools & components so that all equipment is stored safely and to hand. 100% extension drawers to provide optimum storage.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | 41003530.77V |
Number of Cupboards | 1 |
Number of Drawers | 1 |
Overall Depth | 750mm |
Overall Height | 1140mm |
Overall Width | 750mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |