Bott

41004114.77V WORKBENCH (LINO) 6 DRAWER CABINET DARK GREY

SKU:

BOT4059424V

MPN:

41004114.77V

£989.00

Ex VAT

£1186.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Description
    Featuring a robust, steel channel pedestal leg, Bott cubio cabinet and a 40mm multiplex wood worktop.


    Features and Benefits
    • Drawer pedestal cabinet
    • Multiplex Worktop
    • Fully lockable
    • 75kg UDL capacity per drawer/shelf
    • Finished in durable powder coat paint in RAL 7016 anthracite grey.


    Typical Applications
    A heavy duty workbench for all applications, also providing integrated storage for tools & components so that all equipment is stored safely and to hand. With 100% extension drawers to provide optimum storage within. Multiplex top is a tough general purpose beech laminate for all applications


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    ECLASS Code

    21100201

    Material

    Steel

    MFR Part No.

    41004114.77V

    Number of Cupboards

    0

    Number of Drawers

    6

    Number of Shelves

    0

    Overall Depth

    1500mm

    Overall Height

    840mm

    Overall Width

    900mm

    Type

    Pedestal Bench

    UNSPSC Code

    24102006

    Worktop Finish

    Laminate