£569.00
Ex VAT
£682.80
Inc VAT
3 Variations Available
Product Details
Product Specification
SAP trolley provides extra workspace for the TP workbench. Height adjustment with allen key between 650-900 mm. Swivel castors (Ø 100 mm), two of which have brakes. Load Capacity: 150kg. Can be equipped with a lower shelf or a push handle, available separately.
Attribute | Value |
---|---|
Brand | Treston |
Colour | Grey |
ECLASS Code | 21100201 |
MFR Part No. | SAP715 |
Overall Depth | 700mm |
Overall Height | 650 to 900mm |
Overall Width | 1500mm |
Type | Mobile Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |