SKU:
TRT4051017D
MPN:
WSB722-S3A
£1059.00
Ex VAT
£1270.80
Inc VAT
4 Variations Available
Product Details
Product Specification
• Material: Steel Top (3mm)
• Adjustable Height: 750mm - 1000mm
• Max. Load: 750kg
Attribute | Value |
---|---|
Brand | Treston |
ECLASS Code | 21100201 |
MFR Part No. | WSB722-S3A |
Overall Depth | 750mm |
Overall Width | 2250mm |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |