SKU:
TRT4051016W
MPN:
WSB710-VPA
£589.00
Ex VAT
£706.80
Inc VAT
4 Variations Available
Product Details
Product Specification
• Material: Vinyl Top with Plastic Edges
• Adjustable Height: 750mm - 1000mm
• Max. Load: 500kg
Attribute | Value |
---|---|
Brand | Treston |
ECLASS Code | 21100201 |
MFR Part No. | WSB710-VPA |
Overall Depth | 750mm |
Overall Width | 1000mm |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Vinyl |