Treston

Adjustable Height Vinyl Top (Plastic Edges) Heavy Duty Workshop Bench 1500mm

SKU:

TRT4051016P

MPN:

WSB715-VPA

£629.00

Ex VAT

£754.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • Material: Vinyl Top with Plastic Edges
    • Adjustable Height: 750mm - 1000mm
    • Max. Load: 500kg


    Product Specification
    Attribute
    Value

    Brand

    Treston

    ECLASS Code

    21100201

    MFR Part No.

    WSB715-VPA

    Overall Depth

    750mm

    Overall Width

    1500mm

    Type

    Height Adjustable Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Vinyl