£454.00
Ex VAT
£544.80
Inc VAT
8 Variations Available
Product Details
Product Specification
The classically designed TP workbench is the ideal basic bench, the simplest and the most cost-effective option in Treston's range of workbenches. TP workbenches are standard benches that are suitable for a broad range of tasks and environments when fitted with accessories: testing, packing, repairing, inspecting. TP bench is guaranteed for regular use with loads up to 300 kg. The height of workbenches in our TP range can be steplessly adjusted from 650 to 900 mm, which makes these benches suitable for work while sitting or standing. Packing is a typical example of work where the workbench height must be set correctly for the height of the user. Frames are of epoxy powder coated steel in grey RAL 7035.
Upright tubes with accessory frame (ordered separately) allow to attach a wide range of accessories.
Attribute | Value |
---|---|
Brand | Treston |
Colour | Grey |
ECLASS Code | 21100201 |
MFR Part No. | TP715 |
Overall Depth | 700mm |
Overall Height | 650 to 900mm |
Overall Width | 1500mm |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | ESD Laminate Steel |