£669.00
Ex VAT
£802.80
Inc VAT
4 Variations Available
Product Details
Product Specification
The TPH workbench includes a pair of uprights and one laminate shelf. It has its own range of accessories, covering the essential, basic needs of any professional workstation. The height of workbenches in Treston's TPH range can be steplessly adjusted from 650 to 900 mm, which makes these benches suitable for work while sitting or standing. Frames are of epoxy powder coated steel in grey RAL 7035.
The height adjustment of the laminate shelf is between 1080-1550 mm. Load capacity for the bench top is 300kg and for the shelf 50kg even load.
Attribute | Value |
---|---|
Brand | Treston |
Colour | Grey |
ECLASS Code | 21100201 |
MFR Part No. | TPH712 |
Overall Depth | 700mm |
Overall Height | 1080 to 1550mm |
Overall Width | 1200mm |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | ESD Laminate Steel |