£1699.00
Ex VAT
£2038.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Step-less adjustable workbenches fitted with an electric hydraulic lift mechanism. The workbenches have an adjustable height range from 750-1140mm. Supplied assembled fitted with 40mm worktops giving a 200kg U.D.L. load capacity. The workbenches are suitable for use with 250 or 400mm high Cubio suspended cabinets.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 41003566.16 |
Number of Cupboards | 0 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Overall Depth | 750mm |
Overall Height | 1140mm |
Overall Width | 1500mm |
Series | Cubio |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |