Bott

AVERO 1500mm (L)x750x1140mm (H) HEIGHT ADJUST WORKBENCH-LIGHT GREY

SKU:

BOT4050359G

MPN:

41003574.16

£1319.00

Ex VAT

£1582.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Step-less adjustable workbenches fitted with a manual hydraulic lift mechanism. The workbenches have an adjustable height range from 750-1140mm. Supplied assembled fitted with 40mm worktops giving a 200kg U.D.L. load capacity. The workbenches are suitable for use with 250 or 400mm high Cubio suspended cabinets.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    41003574.16

    Number of Cupboards

    0

    Number of Drawers

    0

    Number of Shelves

    0

    Overall Depth

    750mm

    Overall Height

    1140mm

    Overall Width

    1500mm

    Series

    Cubio

    Type

    Height Adjustable Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex