noscriptBasic Indurance Bench | Cromwell Tools

Specialist Storage Products

Basic Indurance Bench

2 Variations

The NDurance Workbenches offer durability and versatility, making them an ideal solution for various applications such as factories, laboratories, schools, and retail settings. Available in two sizes, these heavy-duty benches boast a robust construction with a 40mm solid beech worktop and central-locking drawer units capable of holding up to 50kg each. With a maximum capacity of 200kg UDL per bench, they provide ample support for tasks in assembly, engineering, industrial, and packaging environments. Powder coated in blue and grey for durability and aesthetics, these benches are supplied in knock-down form for easy on-site assembly.

Features and Benefits
• Heavy-duty construction for durability
• Available in two sizes: 1800 x 650mm and 2000 x 650mm
• 40mm solid beech worktop for sturdy workspace
• Central-locking drawer units for secure storage
• Each drawer has a 50kg capacity
• Maximum bench capacity of 200kg UDL
• Powder-coated finish in blue and grey for durability and aesthetics
• Supplied in knock-down form for easy on-site assembly

Typical Applications
• Assembly
• Engineering
• Industrial
• Packaging