SKU:
QMP4051744D
MPN:
BIE661275BLX
£1569.00
Ex VAT
£1882.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Faster and easier to use than the manual version, this workbench affords greater efficiency in all industrial environments. The two way button adjustment effortlessly changes the height in seconds and the premium module allows storage of up to 3 heights in its memory, making it perfect for multiple operatives or tasks.
'Bench only. Tools and accessories not included.'
Attribute | Value |
---|---|
Brand | QMP |
ECLASS Code | 21100201 |
MFR Part No. | BIE661275BLX |
Overall Depth | 755mm |
Overall Height | 660-1300mm |
Overall Width | 1200mm |
Type | Worktop |
UNSPSC Code | 24102006 |
Worktop Finish | Beech |