QMP

Binary Electric Height Workbench 660-1300x1805x755 Solid Beech Worktop

SKU:

QMP4051748H

MPN:

BIE661875BLX

£1699.00

Ex VAT

£2038.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Faster and easier to use than the manual version, this workbench affords greater efficiency in all industrial environments. The two way button adjustment effortlessly changes the height in seconds and the premium module allows storage of up to 3 heights in its memory, making it perfect for multiple operatives or tasks.


    'Bench only. Tools and accessories not included.'


    Product Specification
    Attribute
    Value

    Brand

    QMP

    ECLASS Code

    21100201

    MFR Part No.

    BIE661875BLX

    Overall Depth

    755mm

    Overall Height

    660-1300mm

    Overall Width

    1800mm

    Type

    Worktop

    UNSPSC Code

    24102006

    Worktop Finish

    Beech