£447.00
Ex VAT
£536.40
Inc VAT
9 Variations Available
Product Details
Product Specification
These stylish yet sturdy Binary Workbenches are available in three fixed heights and three different widths, thereby allowing you to select the perfect workbench for your workplace.
Choose from the 3 widths of 1000mm, 1500mm and 1800mm and 3 fixed heights of 750mm, 840mm and 920mm. There are two worktop options too, with a solid beech 27mm and 30mm laminate finish on offer. Each workstation features powder coated black tubular frames finished with Germ Guard Active Technology paint.
Opt to fully pimp your workbench with a range of practical accessories including service ducts, LED lights, upper shelves and back panels.
This workbench range has a uniform distributed load (UDL) of 240kg.
Key Features:
-Available heights ranging from 750mm, 840mm & 920mm
-Various widths available including 1000mm, 1500mm & 1800mm
-All workbenches are 755mm deep
-Range of accessories including, service ducts, LED lighting, upper shelves and back panels
-A sleek oval shaped tube design
-Choice of solid beech 27mm or laminate 30mm thick worktop
-Powder coated black framework with Germ Guard Active Technology paint
-UDL of 240kg, evenly distributed
Attribute | Value |
---|---|
Brand | QMP |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | BIF751275PLX |
Overall Depth | 755mm |
Overall Height | 750mm |
Overall Width | 1205mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Laminate |