£479.00
Ex VAT
£574.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Binary Fixed Height Workbenches
The Binary Fixed Height Workbench is a hard-wearing, contemporary bench that is perfect for the workplace. Each workshop bench have the option for a Laminate, Linoleum or Solid Beech worktop. The benches framework is powder coated black with germ guard active technology paint for a sleek finish. A range of accessories are available including, Service Ducts, Back Panels, Upper Shelves and lighting.
-Available in heights of 750mm, 840mm and 920mm as standard.
-Powder coated with a sleek black finish.
-As standard the Binary Workbench range are available with hard wearing, heavy duty worktops.
-The range of worktops consist of Laminate 30mm thick and Solid Beech 27mm thick.
-A range of Binary Workbench accessories are available here - Service Ducts, Upper Shelves, LED -Lights and a range of back and side panels to suit the users requirements.
-UDL of 240KG, evenly distributed.
-Designed and manufactured in the UK by QMP.
Attribute | Value |
---|---|
Brand | QMP |
Colour | Beech |
ECLASS Code | 21100201 |
MFR Part No. | BIF841275BLX |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 1200mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Solid Beech |