QMP

Binary Fixed Height Workbench Solid Beech Worktop 920x1205

SKU:

QMP4051908H

MPN:

BIF921275BLX

£479.00

Ex VAT

£574.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Binary Fixed Height Workbenches


    The Binary Fixed Height Workbench is a hard-wearing, contemporary bench that is perfect for the workplace. Each workshop bench have the option for a Laminate, Linoleum or Solid Beech worktop. The benches framework is powder coated black with germ guard active technology paint for a sleek finish. A range of accessories are available including, Service Ducts, Back Panels, Upper Shelves and lighting.


    -Available in heights of 750mm, 840mm and 920mm as standard.
    -Powder coated with a sleek black finish.
    -As standard the Binary Workbench range are available with hard wearing, heavy duty worktops.
    -The range of worktops consist of Laminate 30mm thick and Solid Beech 27mm thick.
    -A range of Binary Workbench accessories are available here - Service Ducts, Upper Shelves, LED -Lights and a range of back and side panels to suit the users requirements.
    -UDL of 240KG, evenly distributed.
    -Designed and manufactured in the UK by QMP.


    Product Specification
    Attribute
    Value

    Brand

    QMP

    Colour

    Beech

    ECLASS Code

    21100201

    MFR Part No.

    BIF921275BLX

    Overall Depth

    750mm

    Overall Height

    920mm

    Overall Width

    1200mm

    Type

    Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Solid Beech