QMP

Binary Manual Height Workbench Solid Beech Worktop 730-960x1205x755

SKU:

QMP4051804D

MPN:

BIM731275BLX

£529.00

Ex VAT

£634.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Binary Manual Height Adjustable Workbench offers the versatility of a height adjustable bench without the premium cost. Each workbench can be adjusted with an Allen key and can be set at a variety of heights between 730mm - 960mm.
    -Simple height adjustable with an Allen key.
    -Can be adjusted between 730mm - 960mm high.
    -Workbench leg frames constructed from oval shaped tube.
    -Various widths are available including 1200mm, 1500mm & 1800mm.
    -Available as standard with the choice of a Laminate 30mm thick or Solid beech 27mm thick worktop.
    -All above bench accessories are fully modular and adjustable.
    -UDL of 240KG, evenly distributed.
    -Designed and manufactured in the UK by QMP.


    'Bench only. Tools and accessories not included.'


    Product Specification
    Attribute
    Value

    Brand

    QMP

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    BIM731275BLX

    Overall Depth

    755mm

    Overall Height

    730 to 960mm

    Overall Width

    1200mm

    Type

    Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Solid Beech