SKU:
QMP4051806F
MPN:
BIM731575BLX
£609.00
Ex VAT
£730.80
Inc VAT
6 Variations Available
Product Details
Product Specification
The Binary Manual Height Adjustable Workbench offers the versatility of a height adjustable bench without the premium cost. Each workbench can be adjusted with an Allen key and can be set at a variety of heights between 730mm - 960mm.
-Simple height adjustable with an Allen key.
-Can be adjusted between 730mm - 960mm high.
-Workbench leg frames constructed from oval shaped tube.
-Various widths are available including 1200mm, 1500mm & 1800mm.
-Available as standard with the choice of a Laminate 30mm thick or Solid beech 27mm thick worktop.
-All above bench accessories are fully modular and adjustable.
-UDL of 240KG, evenly distributed.
-Designed and manufactured in the UK by QMP.
'Bench only. Tools and accessories not included.'
Attribute | Value |
---|---|
Brand | QMP |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | BIM731575BLX |
Overall Depth | 755mm |
Overall Height | 730 to 960mm |
Overall Width | 1500mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Solid Beech |