£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
This ToughBuilt® C300 Sawhorse and Jobsite Table is durable, compact, and sturdy with fast-open legs for quick and efficient setup. The powder-coated and zinc-plated steel prevents corrosion for improved durability whilst maintaining a remarkable 1100 lb. capacity alone, and 2200 lb. capacity per pair.
Features and Benefits
• 100% steel construction for rigidity and durability
• 1100 lb capacity each, 2200lb per pair
• Powder coating and zinc-plated surfaces help prevent corrosion
• Easy carry handle for effortless portability
• Weight each 5.4 kg
Attribute | Value |
---|---|
Brand | ToughBuilt |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | TB-C300-2-XEA |
Overall Height | 900mm |
Overall Width | 600mm |
Type | Saw Horse |
UNSPSC Code | 24102006 |
Worktop Finish | Powder Coated |