£919.00
Ex VAT
£1102.80
Inc VAT
36 Variations Available
Product Details
Product Specification
Express Cantilever Workbench Kits offer unmatched versatility and efficiency for assembly, production, and light engineering tasks. With a weight load of 250 kg UDL, these kits are ideal for various industrial applications. The cantilever construction maximizes legroom, ensuring user comfort during work. Featuring height-adjustable feet and a powder-coated light grey framework, they guarantee durability and stability. Customizable with single drawers, cupboards, and triple drawer units, these kits adapt to specific workspace needs. Easy on-site assembly and a choice of Laminate and Solid Beech worktops further enhance their practicality, making them essential for assembly lines, production areas, and warehouses.
Features and Benefits
• Perfect for assembly, production, and light engineering tasks
• Cantilever construction maximizes legroom for user comfort
• Height-adjustable feet ensure easy levelling
• Powder-coated light grey framework offers durability and stability
• Customizable with single drawers, cupboards, and triple drawer units
• Choice of Laminate and Solid Beech worktops for versatility
• Easy on-site self-assembly for convenience
• Workshop bench weight load: 250 kg evenly distributed
Attribute | Value |
---|---|
Brand | QMP |
Colour | Light Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | BC841875BX2C |
Type | Workbench |
UNSPSC Code | 24102006 |