£494.00
Ex VAT
£592.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Height adjustable workstation suitable for general use in assembly, light engineering and laboratories.
• Adjustable in height from 730mm to 950mm.
• Powder coated dark grey framework.
• No more banged knuckles - desk can even be adjusted when positioned flush against a wall.
• Removable adjustment handle. Does not accept bench accessories.
Images used for illustration purposes only
Attribute | Value |
---|---|
Brand | QMP |
Colour | Grey |
ECLASS Code | 21100201 |
MFR Part No. | DA791260PLXX |
Overall Depth | 600mm |
Overall Height | 730 to 950mm |
Overall Width | 1200mm |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Laminate |