£437.00
Ex VAT
£524.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Cubio height adjustable mobile Framework bench, supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Finished in hardwearing RAL 7035/7035 (light grey / light grey) epoxy polyester powdercoat.
Attribute | Value |
---|---|
Brand | Bott |
ECLASS Code | 21100201 |
Load Capacity | 1200kg |
MFR Part No. | 41003283.16V |
Series | Cubio |
Type | Mobile Workbench |
UNSPSC Code | 24102006 |