£447.00
Ex VAT
£536.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Cubio height adjustable framework bench, 2000mm (W) x 750mm (D) x 740 - 1140mm (H), supplied with a 40mm thick lino worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.
Attribute | Value |
---|---|
Brand | Bott |
ECLASS Code | 21100201 |
Load Capacity | 1200kg |
MFR Part No. | 41003216.16V |
Series | Cubio |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |