Bott

CUBIO HEIGHT ADJUST WORKSTAND 278 WITH MPX WORKTOP-LIGHT GREY

SKU:

BOT4050475Z

MPN:

41003214.16V

£479.00

Ex VAT

£574.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio height adjustable framework bench, 2000mm (W) x 750mm (D) x 740 - 1140mm (H), supplied with a 40mm thick lino worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    ECLASS Code

    21100201

    Load Capacity

    1200kg

    MFR Part No.

    41003214.16V

    Series

    Cubio

    Type

    Height Adjustable Workbench

    UNSPSC Code

    24102006