Bott

Cubio Hevay Duty Workbench with Cabinet, Light Grey, 840mm x 2000mm x 900mm

SKU:

BOT4050482V

MPN:

41004118.24v

£1009.00

Ex VAT

£1210.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio pedestal bench,supplied with a 40mm thick mpx worktop or Lino or Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 5 drawer heavy duty cabinet, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    41004118.24

    Number of Drawers

    5

    Overall Depth

    900mm

    Overall Height

    840mm

    Overall Width

    2000mm

    Series

    Cubio

    Type

    Pedestal Bench

    UNSPSC Code

    24102006

    Worktop Finish

    Lino