£809.00
Ex VAT
£970.80
Inc VAT
80 Variations Available
Product Details
Product Specification
Cubio pedestal bench,supplied with a 40mm thick mpx worktop or Lino or Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 5 drawer heavy duty cabinet, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 41003135.11V |
Overall Height | 840mm |
Series | Cubio |
Type | Pedestal Bench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |