Bott

Cubio Hevay Duty Workbench with Cabinet, Light Grey, 840mm

SKU:

BOT4050475R

MPN:

41003139.24v

£849.00

Ex VAT

£1018.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio pedestal bench,supplied with a 40mm thick mpx worktop or Lino or Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 5 drawer heavy duty cabinet, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    41003139.24

    Overall Height

    840mm

    Series

    Cubio

    Type

    Pedestal Bench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex