SKU:
BOT4050477T
MPN:
41003493.24v
£889.00
Ex VAT
£1066.80
Inc VAT
32 Variations Available
Product Details
Product Specification
Cubio pedestal bench, 1500mm (W) x 750mm (D) x 940 mm (H), supplied with a 40mm thick mpx worktop or Lino. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 6 drawer heavy duty cabinet, finished in hardwearingepoxy polyester powdercoat.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 41003493.24 |
Number of Drawers | 6 |
Overall Depth | 750mm |
Overall Height | 940mm |
Overall Width | 1500mm |
Series | Cubio |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Lino |