Bott

Cubio Hevay Duty Workbench with Cabinet, Light Grey, 940mm x 1500mm x 750mm

SKU:

BOT4050478L

MPN:

41003497.24V

£949.00

Ex VAT

£1138.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio pedestal bench, 1500mm (W) x 750mm (D) x 940 mm (H), supplied with a 40mm thick mpx worktop or Lino. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 6 drawer heavy duty cabinet, finished in hardwearingepoxy polyester powdercoat.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    41003497.24V

    Number of Drawers

    6

    Overall Depth

    750mm

    Overall Height

    940mm

    Overall Width

    1500mm

    Series

    Cubio

    Type

    Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Lino