£919.00
Ex VAT
£1102.80
Inc VAT
Product Details
Product Specification
Width 1500mm
2x 150mm drawers,
2x 350mm cupboards.
Mobile storage benches with 125mm diameter castors.
300kg UDL total combined load capacity.
Worktops: Mpx. (Laminated beach ply.)
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Grey |
EAN | 5039350052877 |
ECLASS Code | 21100201 |
MFR Part No. | 41002103.11v |
Number of Cupboards | 2 |
Number of Drawers | 2 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 1500mm |
Series | Cubio |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |