Cubio KWR storage bench, with 1 x 500mm (H) cupboard.
Features:
- Supplied with a 40mm thick mpx worktop.
- Constructed of robust housing with a total load capacity of 300 kg.
- Finished in polyester powdercoat.
- Fitted with 4 x 125mm swivel castors.