noscriptBott CUBIO MOBILE HEIGHT ADJUST WORKST AND 750x750 W/ MPX TOP, CABINET 41003271.11V | Cromwell Tools

Bott

CUBIO MOBILE HEIGHT ADJUST WORKST AND 750x750 W/ MPX TOP, CABINET

SKU:

BOT4050476Y

MPN:

41003271.11V

£609.00

Ex VAT

£730.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Features:



    • 1 x 50kg U.D.L 100% extension drawers, fitted with drawer blocking and safety locks.

    • Supplied with a 40mm thick mpx worktop.

    • Constructed of robust housing.

    • Fitted with 4 x 125mm swivel castors.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    ECLASS Code

    21100201

    Load Capacity

    1200kg

    MFR Part No.

    41003271.11V

    Series

    Cubio

    Type

    Mobile Workstation

    UNSPSC Code

    24102006