noscriptCubio Mobile Storage Bench | Cromwell Tools

Bott

Cubio Mobile Storage Bench

38 Variations

Cubio KWR storage bench, with 1 x 500mm (H) cupboard.

Features:

- Supplied with a 40mm thick mpx worktop.
- Constructed of robust housing with a total load capacity of 300 kg.
- Finished in polyester powdercoat.
- Fitted with 4 x 125mm swivel castors.

Sort By:
Most Popular

Rows per page:

25

1-25 of 38

Rows per page:

25

1-25 of 38