noscriptBott Cubio, Mobile Workbench, Light Grey, 840mm x 1500mm x 750mm 41002099.11V | Cromwell Tools

Bott

Cubio, Mobile Workbench, Light Grey, 840mm x 1500mm x 750mm

SKU:

BOT4054008P

MPN:

41002099.11V

£809.00

Ex VAT

£970.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio KWR storage bench, with 1 x 500mm (H) cupboard.


    Features:



    • Supplied with a 40mm thick mpx worktop.

    • Constructed of robust housing with a total load capacity of 300 kg.

    • Finished in polyester powdercoat,

    • Fitted with 4 x 125mm swivel castors.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    41002099.11V

    Number of Cupboards

    1

    Number of Drawers

    2

    Number of Shelves

    2

    Overall Depth

    750mm

    Overall Height

    840mm

    Overall Width

    1500mm

    Series

    Cubio

    Type

    Mobile Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Lino