Bott

Cubio, Mobile Workbench, Light Grey, 840mm x 750mm x 750mm

SKU:

BOT4054008A

MPN:

41002093.24V

£659.00

Ex VAT

£790.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio KWR storage bench, with 1 x 500mm (H) cupboard. Dimensions - 750mm (W) x 750mm (D) x 840mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust housing with a total load capacity of 300 kg. Finished in polyester powdercoat, fitted with 4 x 125mm swivel castors.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    41002093.24V

    Number of Cupboards

    1

    Number of Drawers

    3

    Overall Depth

    750mm

    Overall Height

    840mm

    Overall Width

    750mm

    Series

    Cubio

    Type

    Mobile Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Lino