£839.00
Ex VAT
£1006.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Cubio pedestal bench, 2000mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 5 drawer heavy duty cabinet, finished in hardwearing epoxy polyester powdercoat.
Attribute | Value |
---|---|
Brand | Bott |
ECLASS Code | 21100201 |
Load Capacity | 1200kg |
MFR Part No. | 41003229.24V |
Series | Cubio |
UNSPSC Code | 24102006 |