Bott

CUBIO PEDESTAL BENCH 2078 W/ MPXTOP, 668-5 CABINET

SKU:

BOT4050476F

MPN:

41003229.19v

£839.00

Ex VAT

£1006.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio pedestal bench, 2000mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 5 drawer heavy duty cabinet, finished in hardwearing epoxy polyester powdercoat.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    ECLASS Code

    21100201

    Load Capacity

    1200kg

    MFR Part No.

    41003229.19

    Series

    Cubio

    UNSPSC Code

    24102006