£1099.00
Ex VAT
£1318.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Cubio heavy duty mini workshops, constructed from reinforced welded steel housing. Complete with combination perfo/louvre backpanels and perfo doors with 3 point lock. Also come with 4x125mm 75kg U.D.L capacity drawers, 1 galvanised steel shelf, with 100kg U.D.L capacity and an internal MPX worktop. Finished in a hardwearing epoxy polyester powder coating.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 40021160.16V |
Number of Cupboards | 1 |
Number of Drawers | 4 |
Number of Shelves | 1 |
Overall Depth | 650mm |
Overall Height | 2000mm |
Overall Width | 1050mm |
Series | Cubio |
Type | Mini Workshop |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |