Bott

CUBIO SMF-13620-1W 9D MINI WORKSHOP-LIGHT/ANTH GREY

SKU:

BOT4050435B

MPN:

40022093.19V

£1819.00

Ex VAT

£2182.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio heavy duty mini workshops, constructed from reinforced welded steel housing. Complete with combination perfo/louvre backpanels and perfo doors with 3 point lock. Complete with 9x125mm 75kg U.D.L capacity drawers and an internal MPX worktop. Finished in a hardwearing epoxy polyester powder coating.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    ECLASS Code

    21100201

    MFR Part No.

    40022093.19V

    Number of Cupboards

    1

    Number of Drawers

    9

    Number of Shelves

    0

    Overall Depth

    650mm

    Overall Height

    2000mm

    Overall Width

    1300mm

    Series

    Cubio

    Type

    Mini Workshop

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex