£769.00
Ex VAT
£922.80
Inc VAT
8 Variations Available
Product Details
Product Specification
This range of Bott cubio storage benches feature a heavy duty, steel channel framework with integrated storage units. Durable and made with quality precision, these storage benches are ideal for storage and working on.
Features and Benefits
• Available in a variety of colours and finishes
• Available in different combinations, of drawers, cupboards and shelves
• Finished in an epoxy polyester powdercoat
Typical Applications
• Offices
• Domestic environments
• Workshops
• Factories
• Garages
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 41002040.24V |
Number of Cupboards | 1 |
Number of Drawers | 3 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 1500mm |
Series | Cubio |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |