Bott

CUBIO STORAGE BENCH 1578-1.8 WITH MPX WORKTOP-LIGHT GREY

SKU:

BOT4050471G

MPN:

41002040.16V

£769.00

Ex VAT

£922.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This range of Bott cubio storage benches feature a heavy duty, steel channel framework with integrated storage units. Durable and made with quality precision, these storage benches are ideal for storage and working on.


    Features and Benefits
    • Available in a variety of colours and finishes
    • Available in different combinations, of drawers, cupboards and shelves
    • Finished in an epoxy polyester powdercoat


    Typical Applications
    • Offices
    • Domestic environments
    • Workshops
    • Factories
    • Garages


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    41002040.16V

    Number of Cupboards

    1

    Number of Drawers

    3

    Overall Depth

    750mm

    Overall Height

    840mm

    Overall Width

    1500mm

    Series

    Cubio

    Type

    Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex